Abbotsford
wrmrdzbk

WIREMOLD RDZBK 2-Outlet with USB-A Unit radiant Furniture Power Center, Black

Price $117.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDZBK
Documents Documents

Description

radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.


Simply cut an opening, insert, tighten clamps, snap on the bezel and plug in.

A compact, low profile design mounts quickly into many surfaces using screw clamps instead of wood screws.

Safe for spills and ready to mount in horizontal surfaces like table tops

Two USB charging ports (5V, 3.1A total) to charge mobile devices as quickly as possible.

Two tamper-resistant receptacles to protect yourself and your devices from damage or risk of injury.

Version with 10' cord available in black, white, and nickel.

Version 2 models feature an optional push button switch that controls a cord-connected lighting fixture.

The pass-thru plug allows you to plug another device such as a lamp into the back of the furniture power unit plug, ensuring you don't lose an outlet.

Complies with part 15 of the FCC Rules and is ETL Listed to both US and Canadian safety standards.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Furniture Power Center Type 2 USB
Conductor Size 14 AWG Dimensions 2-1/2 in L x 5-3/4 in W x 2-1/8 in H
Number of Outlets 2 Material Plastic
Color/Finish Black Mounting Type Flush
Application For Hospitality UPC 786776189025

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought