
RJ CROSS ARCHITECTURAL 8 ft SLC-003R Series Recessed Linear LED Channel
Description
Recessed linear LED channel, anodized aluminum finish. Opal polycarbonate lens with grey end caps.TECHNICAL SPECIFICATIONS:- Dimension: 23.3mm x 15.3mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)
Specifications
Brand Name | RJCROSS | Item Name | Recessed Linear LED Channel |
Application | For Drywall, Wall Surfaces, Kitchen Cabinet, Shelving, Furniture, Recess | UPC | 660824613048 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |