![intag48013](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185773.jpg?preset=medium)
INTERMATIC AG48013 277/480VAC 20kA 1 Phase Nema 4X Intermatic AG Surge Protective Device
Description
AG Series surge protective device (SPD) is designed for a variety of Type 1 and Type 2 applications. UV resistant polycarbonate housing with 1/2 inch nominal nipple. 18 inch leads. Type 4 outdoor rainproof enclosure. Green LED indicates surge protective status. SPD Type 1 and/or Type 2 applications.
Specifications
Brand Name | Intermatic | Item Name | Surge Protective Device |
Type | Type 1/Type 2 | Voltage Rating | 277/480 V |
Number of Poles | 2 | Series/Model | AG Series |
Nominal Discharge Current | 20 kA | Indicator Type | LED |
Phase | 1 | Connection | 18 in |
Material | Polycarbonate | Color | Green |
Dimensions | 1/2 in | Enclosure Type | NEMA 4X |
Temperature Rating | -13 to 140 °F | Warranty | 1 yr |
Standards | CSA - UL 1449 3rd Edtion, Please see the Warning @ www.P65Warnings.ca.gov - DEHP | Application | Distribution Panel and Service Entrance Applications |
UPC | 078275124462 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |