
INTERMATIC AG1BRKT L-Shape Mounting Bracket for Surge Protective Devices ArresterGuard, Metallic
Description
Mounting L bracket for Types 1 and 2 surge protective devices ArresterGuard.
Specifications
Brand Name | Intermatic | Item Name | Mounting Bracket |
Mounting | Screws | Material | Metal |
Type | L-Shape | Color/Finish | Silver |
For Use With | Types 1 and 2 Surge Protective Devices ArresterGuard | Standards | cCSAus Certified |
Application | Whole Home Protection | UPC | 078275051997 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |