Abbotsford
Final sale
siefs060

SIEMENS CANADA FS060 60kA FirstSurge Power Whole House Surge Protection Device

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIEMENS
Manufacturer #:FS060

Description

Siemens FirstSurge stops power surges from entering your electrical system protecting smart appliances, TVs, computers, heating and cooling systems and more. Every FirstSurge includes commercial class notifiers (LEDs, Audible Alarm, and Red Flashing LED) and supplemental GRM Diagnostics.PRODUCT FEATURES:- UL 1449 Listed, Type 2, Surge Protective Device (SPD)- Rated for 120/240 split phase panels up to 400A- Surge Current Capacities: 60,000 A - 3-stage commercial grade notification- Ground Reference Monitoring (GRM)- Installs onto any brand load center- Type 4 rated outdoor enclosure- 10-year product and connected equipment warranty

Specifications

Brand Name Siemens Sub Brand FirstSurge™
Item Name Surge Protection Device Voltage Rating 120/240 V
Frequency Rating 50/60 Hz Nominal Discharge Current 60 kA
Response Time < 1 Nanosecond Indicator Type LED
Phase 1 Connection Wired
Material CONTACT MANUFACTURER Dimensions 8 in L x 3 in W x 4 in H
Mounting Type Surface Temperature Rating -40 °C to 60 °C
Standards UL 1449 Application For Residential
UPC 804766055546

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought