
SIEMENS SPD4HOME FirstSurge™ Surge Protection Device SPD
Description
SPD4HOME shields motor-driven appliances in residential and light commercial applications against electrical power surge damage, including lightning, from entering through the main electrical service panel. Multiple MOV technology with thermal disconnects to prevent catastrophic failure. The two LED lights indicate protection status. The audible alarm alerts you when protection is disrupted.
Specifications
Brand Name | Siemens | Sub Brand | FirstSurge™ |
Item Name | Surge Protection Device | Type | SPD |
Voltage Rating | 120 - 240 VAC | Number of Poles | 2 |
Frequency Rating | 50/60 Hz | Nominal Discharge Current | 3 kA |
Response Time | 1 Nanosecond | Indicator Type | LED |
Phase | 1 | Connection | Wired |
Material | CONTACT MANUFACTURER | Dimensions | 8 in L x 3 in W x 4 in H |
Mounting Type | Surface/Recessed | Temperature Rating | -40 °C to 60 °C |
Standards | UL 1449 | Application | For Residential |
UPC | 040892794311 |
Packages
1 - UNIT - 1 |