
COOPER INDUSTRIES TRAFGF20W 20Amp 125V Tamper Resistant AFCI Receptacle, White
Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Specifications
Brand Name | Eaton | Item Name | AFGF Receptacle |
Type | Self Test, Tamper-Resistant | Grade | Commercial, Residential |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Wire Type | Back and Side | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | NEMA 5-20R |
Conductor Size | 14-10 AWG | Material | Polycarbonate/PVC |
Color | White | Grounding | Grounding |
Contact Material | Brass | Dimensions | 2.815 in L x 2.01 in W x 4.625 in H |
Mounting Type | Flush | Standards | cULus Listed, CSA Certified, NOM Certified, UL Listed |
UPC | 032664747700 |
Packages
10 - UNIT - (10) |