Abbotsford
pas2087bk

PASS & SEYMOUR 2087BK 20Amp 125V NEMA 5-20R radiant Spec-Grade Dead Front Self-Test GFCI Receptacle, Black

Price $51.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2087BK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Rated as a 1 ½ HP motor control switch- Conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.- Thinner than competitors’ GFCI Receptacles: leaves more room for wires in the box.- Auto-Ground clip assures a positive ground to metal box.- Meets 2015 UL requirements.- Feed-thru wiring configuration allows GFCI to protect downstream receptacles.- Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.- Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.- Trip indicator light (red LED).- Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.- Two back-wire holes per terminal.- Ground screw has back-wire clamp for easy installation.- 10kA short circuit rating.- Mounting screws are shipped captive in the device and wall plate for easier installation.- High-impact-resistant thermoplastic construction.- Extra-long strap.- Button colors match the device face.- Dual-direction test and reset buttons.- Class A rated GFCI.- Supplied with matching TP wall plate.- Supply Voltage: 125VAC, 60 Hz- Supply Voltage Range: 102-132 VAC- Trip Threshold: 5 +/- 1 m- Trip Time: 0.025 sec., nominal per UL Standard- 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand radiant
Item Name Self-Test Dead-Front GFCI Receptacle Type Specification Grade Dead-Front 20A Self-Test GFCI Receptacle
Grade Specification Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wired Short Circuit Rating 4 - 6 mA
Material Thermoplastic Color Black
Finish Matte Frequency Rating 60 Hz
Trip Level 4 - 6 mA Trip Time 0.025 sec
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Mounting Type Box
Temperature Rating -35 °C to 66 °C Environmental Conditions 95% Relative Humidity
Standards cULus, UL Listed, FSUL Application Commercial, Residential Use
UPC 785007036060

Packages

1 - UNIT - 1 10 - UNIT - 10