
SATCO LIGHTING S29445 15W 120V 2700K PAR38 Dimmable LED Lamp
Description
Satco's LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Item Name | PAR38 Reflector LED Lamp |
Type | PAR | Bulb Shape | PAR38 |
Power (Wattage) | 15 W | Lumens | 1200 lm |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Material | Plastic |
Bulb Color/Finish | Silver | Dimmable | Yes |
UPC | 045923294457 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |