
PASS & SEYMOUR 2097IGHGTRRED 20A 125V 2-Pole Hospital Grade Self Test Duplex GFCI, Red
Description
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock&trade- Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Hopital-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex GFCI |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Connection Type | Back Wire,Side Wire |
Material | Thermoplastic | Color | Red |
Frequency Rating | 60 Hz | Environmental Conditions | 95% |
Standards | cULus Listed, UL Listed, FSUL Standard | Application | Commercial and Residential Applications |
UPC | 785007047882 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |