Abbotsford
pasaf202dfw

PASS & SEYMOUR AF202DFW 20Amp 125V radiant® Dead Front Outlet Branch Circuit AFCI, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF202DFW

Description

Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.radiant® Screwless Wall Plate not included.FEATURES & BENEFITS:- Part of the radiant® colletion of wiring devices, wall plates, and home systems.FSUL Listed (Federal Specification WC596)- Feed-through protection.- Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.- High-impact-resistant, thermoplastic construction for superior strength and durability.- Auto-ground clip assures a positive ground to metal box.- Ground terminal back-wire for fast installation.- Tamper-Resistant — automatic shutter system prevents children from inserting objects such as hairpins or keys.- Indicator Light- Patented SafeLock® Protection — if critical components are damaged and ground fault protection is lost, power is disconnected.- Prevents Line-Load miswire — no power downstream if wired incorrectly.- Black shutters essentially disappear into the background for an invisible effect preferred by end users.EASIER TO USE:- Installed in the living space at the point of use so homeowners can see the indicator light, and perform TEST and RESET locally. No confusing trips to the breaker box.Less confusion for the homeowner and therefore, fewer callbacks for the contractor.EASIER TO INSTALL:- AFCI Receptacles fit any wall box, reducing the amount of inventory you need to carry. Unlike circuit breakers, AFCI Receptacles don’t have to match the brand of the breaker box.- An AFCI Receptacle can be installed in a wall box as a cost effective alternative when a breaker box is full or there is no matching AFCI Receptacle for a brand of breaker box.- Can be used on circuits with shared neutrals on the line side.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name AFCI Receptacle Type Tamper-Resistant Outlet Branch Circuit
Grade Residential/Commercial Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wire Short Circuit Rating 4 - 6 mA
Color White Frequency Rating 60 Hz
Trip Level 4 - 6 mA Trip Time 0.025 sec Nominal
Mounting Type Box Application For Residential/Commercial use
UPC 785007127942

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $55.66 / EA
Quantity EA