PASS & SEYMOUR AFGF202TRW 20Amp 125V radiant Dual-Function Tamper-Resistant AFCI/GFCI Receptacle, White
Description
Pass & Seymour Dual-Function AFCI/GFCI Receptacles are the latest innovation in electrical safety, and a code-approved alternative to dual-function AFCI/GFCI breakers. Designed to protect against electrical fires caused by arc faults and injury due to electrical shock, these new devices are compliant with NEC AFCI and GFCI requirements in kitchens and laundry areas for new construction, circuit modifications/extensions and replacement receptacles.radiant Screwless Wall Plate not included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | AFCI/GFCI Outlet Receptacle | Type | Dual Function, Tamper-Resistant |
Size | 1.36" Depth x 1.73" Width x 4.21" Height | Voltage Rating | 125 V |
Amperage Rating | 20 A | NEMA Rating | 5-20R |
Color | White | Frequency Rating | 60 Hz |
Dimensions | 1.73 in W x 1.36 in D x 4.2 in H | Mounting Type | Box |
Temperature Rating | -35 °C to 66 °C | Standards | cULus, UL Listed, FSUL |
Application | For Commercial Use | UPC | 785007055801 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |