EGS AR20044 200Amp 600V 4-Wire/4-Pole Powertite Series Pin & Sleeve Receptacle
Description
The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1 Receptacle |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 200 A |
Number of Poles | 4 | Number of Wires | 4 |
NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 2/0 AWG - 250 MCM |
Material | Copper-Free Aluminum | Color | Gray |
Phase | 3 | Terminal Connection | Pressure Wire Terminal |
Grounding | Style 1 | Mounting Type | Box |
Temperature Rating | -40 to 107 °C | For Use With | AP20044CD And AP20044E Plugs |
Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 | Application | For AP20044CD And AP20044E Plugs |
UPC | 781381131575 |
Packages
1 - UNIT - 1 |