
PASS & SEYMOUR PTRA6SOL 6-inch PlugTail® Connector - Right Angle, Solid
Description
PlugTail® Connectors Right Angle Solid 6"FEATURES AND BENEFITS:- Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.- Large brass contacts snugly terminate on device blade terminals.- Pre-stripped connector leads fasten to conductors, easier than standard pigtails.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pigtail Connector | Type | 2-Pole, 3-Wire, Commercial-Grade, Right Angle, Screw Terminal |
Size | 7.5 In | Number of Poles | 2 |
Number of Wires | 3 | Conductor Size | 12 AWG |
Material | Polycarbonate | Color | Gray |
Finish | Matte | Dielectric Strength | 2000 V |
Contact Material | Polycarbonate | Temperature Rating | -40 °C |
Standards | cULus Listed, UL 498 | Application | For Commercial |
UPC | 785007044553 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 4400 - SKID - 4400 |