
COOPER INDUSTRIES 6252W-BU 15Amp 125V 2-Pole NEMA 5-15R Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, White
Description
Commercial Specification Grade Straight Blade Receptacles - Decorator 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle | Type | Decorator |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 3 W |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon Face, PVC Base |
Color | White | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 0.82 x 1.32x 1.98 x 4.19 in |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | UL Listed | UPC | 032664584039 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |