
COOPER INDUSTRIES TR817W-BOX 15Amp 125V 2-Pole/3-Way Arrow Hart™ Tamper Resistant NEMA 5-15R Single Receptacle, White
Description
PRODUCT FEATURES:• Made of thermoplastic/nylon for durability.• Can accommodate wires of size 14 - 10 AWG• NEMA 5-15R configuration• Side wired terminal type connection• Voltage rating of 125 VAC• Current rating of 15 Amps• Power rating of 1 hp• Used for commercial purpose• UL listed and CSA certified.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Receptacle | Type | Single, Tamper-Resistant |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Side Wire |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | PVC | Color | White |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Contact Material | 0.030 in T Brass | Dimensions | 1.31 in W x 1.129 in D x 4.194 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Environmental Conditions | Indoor | Standards | cULus Listed to UL 498, File no E15058, NOM Certified |
UPC | 032664665462 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |