
COOPER INDUSTRIES TR1307GY 20Amp 125V 2-Pole/3-Wire NEMA 5-20 Tamper Resistant Decorator Duplex Receptacle - Side Wire Only, Gray
Description
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator, Tamper-Resistant | Grade | Commercial/Residential |
Voltage Rating | 125 VAC | Amperage Rating | 20 A |
Wire Type | Grounding | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Conductor Size | 14-10 AWG | Material | Thermoplastic Face/PVC Body |
Color | Gray | Terminal Connection | Side and Flush Wired |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.3 in W x 0.69 in D x 3.81 in H | Mounting Type | Screw |
Application | For Commercial/Residential Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |