
PANASONIC R1015SWA 15A 125V Duplex Outlet, White
Description
Duplex 15 A Outlet with 125 VAC modular Smart Home enabled device. The 15A Receptacle has the ability to allow interchangeable Swidget Inserts to be installed, removed or replaced - making Swidget the optimal choice for building renovations and new construction. The Swidget 15A Receptacle uses a simple interface, making installation easy.
Specifications
Brand Name | Swidget | Item Name | Straight Blade Duplex Receptacle |
Type | Tamper-Resistant | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Wattage | 1800 W |
NEMA Configuration | 5-15R | Conductor Size | 14 AWG Stranded |
Color | White | Maximum Load Capacity | 0.5 hp |
Terminal Connection | Screw | Dimensions | 1.622 in L x 1.814 in W x 2.803 in H |
Temperature Rating | -10 to 40 °C | Environmental Conditions | UL 94 Flammability Rating, Indoor Installation Only |
Standards | CSA C22.2 42, 223 Certified, UL 498, UL 1310 Listed |
Packages
1 - UNIT - 1 |