![pas26262hgw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337806411.jpg?preset=medium)
PASS & SEYMOUR 26262-HGW 15Amp 125V Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back & Side Wire, White
Description
Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:- RoHS Conformant- Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.- One-piece, brass, triple-wipe power contacts for lasting retention.- Heavy-duty compact design for easier installation and long lasting performance.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face.- Terminal compartments isolated from each other for positive conductor containment.- Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.- All devices fit standard #26 opening wall plate.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Heavy Duty |
Grade | Hospital | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Finish | Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.58 mm W x 21.16 mm D x 83.34 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, cUL Listed, CSA Certified |
Application | Commercial Grade | UPC | 785007784817 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |