
PASS & SEYMOUR 323220W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R TradeMaster Duplex Receptacle, White
Description
Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. FEATURES AND BENEFITS: • Extra-long strap. Quickloop wire looping aid. Longer tri-drive screws for easier #12 AWG looping. • Extra-large circuit break-off tabs. Side-access push wire release. Side wire accepts #12 - #14 AWG solid wire. Push wire accepts #14 AWG solid only. Low profile face. Traditional contoured face. • Self-grounding models provide automatic ground clip.
Specifications
Brand Name | Legrand | Item Name | Straight Blade Duplex Receptacle |
Type | Flat | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
NEMA Rating | 5-15R | Material | Thermoplastic |
Color | White | Finish | Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dimensions | 33.53 mm W x 24.38 mm D x 84.07 mm H | Mounting Type | Flush, Screw |
Standards | NEMA Rated | UPC | 785007268966 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 4400 - UNIT - 4400 SKID |