Abbotsford
pas3232trbk

PASS & SEYMOUR 3232TRBK 15Amp 125V 2-Pole/3-Wire NEMA 5-15R TradeMaster Tamper-Resistant Duplex Receptacle, Black

Price $2.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3232TRBK

Description

Legrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code® (NEC®).FEATURES AND BENEFITS:• LEED Contribution: Yes Product Environmental Profile• Meets 2008 National Electrical Code Tamper-Resistant requirements.• Protects children: patented shutter system—now with black "invisi-shutters" that disappear for an invisible effect—helps prevent improper insertion of foreign objects.• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier 12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 – #14 AWG solid wire.• Push wire accepts #14 AWG solid only.• Superior protection than traditional outlet caps or protection plates.• Low profile face.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Number of Poles 2 Number of Wires 3
Material Thermoplastic Color Black
Finish Gloss Frequency Rating 50/60 Hz
Terminal Connection Screw Dimensions 33.53 mm W x 25.4 mm D x 84.07 mm H
Mounting Type Flush UPC 785007240306

Packages

1 - UNIT - 1 10 - UNIT - 10 200 - UNIT - 200 8000 - SKID - 8000
Customers who bought this item also bought