
PASS & SEYMOUR 5262I 15Amp 125V NEMA 5-15R Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Ivory
Description
FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Hard Use |
Grade | Specification | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Ivory | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.78 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Grade | UPC | 785007526219 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |