
PASS & SEYMOUR 5862-W 20Amp 250V NEMA 6-20R Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, White
Description
FEATURES AND BENEFITS: • RoHS Compliant • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • High strength nylon face. • Internal screw-pressure-plate back and side wired to accept #14 and #10 AWG stranded or solid copper or copper-clad conductors. • Eight back wire holes. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.528 mm W x 27.432 mm D x 83.312 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42, cULus Listed |
Application | Commercial Grade | UPC | 785007998405 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |