
PASS & SEYMOUR 88520W 20Amp 125V 2-Pole/3-Wire radiant® Decorator Duplex Receptacle, White
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Tri-drive screws.• Side-access push wire release.• Side wire accepts #12 - #14 AWG solid. Push wire accepts #14 AWG solid only.
Specifications
Brand Name | Legrand | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator | Material | Thermoplastic |
Color | White | Finish | Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dimensions | 32.77 mm W x 25.4 mm D x 96.83 mm H | Mounting Type | Flush, Screw |
Standards | NEMA Rated | UPC | 785007268997 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 4400 - UNIT - 4400 SKID |