
PASS & SEYMOUR PT5362BL 20Amp 125V NEMA 5-20R PlugTail Spec Grade Duplex Receptacle, Blue
Description
PlugTail® Spec Grade Duplex Receptacle 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Crimped and welded contacts.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Receptacle | Type | Duplex, Specification Grade |
Grade | Federal Specification | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 5-20R |
Conductor Size | 12 AWG | Material | Nylon Face, PVC Body |
Color | Blue | Dielectric Strength | 2000 V |
Grounding | Grounding | Contact Material | 0.036 in T Brass |
Dimensions | 1-1/2 in W x 5/8 in D x 3.281 in H | Mounting Type | Wall |
Temperature Rating | 60 °C Maximum Continuous, -40 °C Minimum without Impact | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | cUL E140596, UL E140596, UL498, cULus Listed, RoHS Compliant | UPC | 785007091670 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |