Abbotsford
paspt5362red

PASS & SEYMOUR PT5362RED 20Amp 125V NEMA 5-20R PlugTail Spec Grade Duplex Receptacle, Red

Price $23.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5362RED

Description

PlugTail® Spec Grade Duplex Receptacle 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Crimped and welded contacts.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Receptacle Type Spec Grade, Duplex
Grade Federal Specification Size 1.5 L x .625 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 12 AWG
Material Nylon Color Red
Finish Matte Dielectric Strength 2000 V
Contact Material 0.036 in T Brass Dimensions 1-1/2 in L x 5/8 in W x 3.281 in H
Mounting Type Wall Temperature Rating -40 degrees C
Standards cULus UL498 Listed Application For Commercial
UPC 785007091717

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400