Abbotsford
pasrwc826usbwccv2

PASS & SEYMOUR RWC826USBWCCV2 15Amp radiant Wireless Charger, White

Price $146.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWC826USBWCCV2

Description

The radiant Wireless Charger instantly provides a convenient, clutter-free space to charge your phone. It replaces any standard outlet in your home using the existing electrical wiring, making installation simple. The radiant® Wireless Charger works with phones equipped with Qi technology. For more information on compatibility and wireless charging: Click hereThe radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES & BENEFITS:• Instantly provides a clutter-free space to charge your phone.• Replaces any existing single gang outlet for easy installation.• 3.1A to power any cell phone, tablet or USB device.• Perfect for new construction or remodel; no need for special wiring.• Qi certified, assuring a safe, reliable wireless charging experience.• The radiant collection offers a consistent look across all switches, dimmers, outlets, and home automation controls• Includes tamper resistant duplex receptacle with a USB port

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wireless Charger with Receptacle and USB Type Decorator, Tamper-Resistant
Amperage Rating 3.1, 15 A NEMA Configuration 5-15R
Color White Finish Matte
Dimensions 6.05 in W x 4.92 in H x 2.42 in D Mounting Type Box
For Use With Apple iPhone 8, iPhone 8 Plus, iPhone XR, iPhone XS, iPhone XS Max, Samsung Galaxy Fold, Galaxy Note 8, Galaxy Note 9, Galaxy Note 10, Galaxy Note 10+ 5G, Galaxy S7, Galaxy S7 Edge, Galaxy S7 Active, Galaxy S8, Galaxy S8 Active, Galaxy S8 Plus, Galaxy S9, Galaxy S9 Plus, Galaxy S10, Galaxy S10e, Galaxy S10 Plus, Galaxy S10 5G, Nokia 8 Sirocco, Sony Xperia X72, Google Pixel 3, Pixel 3 XL, LG V30, LG V35, LG V40, LG V50 Standards UL, cUL Listed, CSA Certified, RoHS Compliant
Application For Cell Phone, Tablet and USB Device UPC 785007133950

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought