Abbotsford
pastr26352w

PASS & SEYMOUR TR26352W 20Amp 125V radiant® Commercial Spec-Grade Tamper-Resistant Duplex Receptacle, White

Price $10.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR26352W

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all-new radiant® collection.• Dual mechanical shutter system to help prevent insertion of foreign objects.• Auto-ground clip assures positive ground.• High impact-resistant nylon face for durability.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• .032-inch thick brass triple-wiper power contacts for reliable plug retention.• Backed-out tri-drive steel terminal screws for faster installation.• Corrosion-resistant, plated steel strap.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant, Decorator
Grade Specification Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wire
Color White Finish Gloss
Terminal Connection Screw Mounting Type Flush
UPC 785007008456

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400