
COOPER INDUSTRIES 1233-BOX 30Amp 125V 2-Pole NEMA 5-30R Commercial Grade Flush Power Receptacle, Brown
Description
Commercial Power Receptacle 30A, 125V NEMA 5-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application.DESIGN FEATURES:• Heavy gauge galvanized steel mounting strap for corrosion resistance• For use with copper or aluminum wire• Flush receptacles fit one-gang or two-gang enclosures
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Type | Receptacle |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 30 A | Wattage | 3 W |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire | NEMA Rating | 5-30R |
Conductor Size | 10-4 AWG | Material | Urea, Impact Resistant Thermoplastic |
Color | Black | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 1.81 x 2.5 x 3.28 in |
Mounting Type | Flush | Environmental Conditions | Indoor Use Only |
Standards | UL Listed | UPC | 032664306204 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |