COOPER INDUSTRIES 816W-SP-L 15Amp 250V Commercial Specification Grade Single Receptacle, White
Description
Eaton White 15 A round commercial outlet. Galvanized steel, wrap-around yoke mounting strap for superior assembly security. Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used. Straight blade single receptacle.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Single Receptacle | Type | Straight Blade |
Grade | Commercial | Voltage Rating | 250 V |
Amperage Rating | 15 A | Wire Type | Side Wire |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 6-15R | Conductor Size | 14-10 AWG |
Material | PVC | Color | White |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Grounding | Grounding | Contact Material | Brass |
Temperature Rating | -20 to 60 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | cULus Listed to UL498, File No. E15058, NOM Certified | UPC | 032664747144 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |