![cwd817w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338769.jpg?preset=medium)
COOPER INDUSTRIES 817W-BOX 15Amp 125V NEMA 5-15R Commercial Grade Single Receptacle Side Wire, White
Description
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Grade | Commercial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon Face |
Color | White | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 0.82 in D x 4.19 in H x 1.3 in L |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | UL Listed | UPC | 032664182501 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |