Abbotsford
cwdah1167wcbxl

COOPER INDUSTRIES 30Amp 250V Heavy-Duty Flush Mount Power Receptacle (Canadian Mount), White

Price $8.57 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH1167WCBXL

Description

For use in homes with 4-wire connection points. Heavy gauge galvanized steel mounting straps for corrosion resistance. Terminal pressure plates for enhanced wire retention strength. Surface receptacles have exclusive lay-in terminals that accept up to #4 AWG wire.

Specifications

Brand Name Eaton Item Name Dryer Receptacle
Voltage Rating 250 V Amperage Rating 50 A
Color White UPC 032664005954

Packages

1 - UNIT - 1
Customers who bought this item also bought