
COOPER INDUSTRIES 50A 125/250V Heavy-duty Flush Mount Power \Receptacle - Canadian Mount, White
Description
50 A Range Receptacle for residential applications.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Power Receptacle | Voltage Rating | 125/250 V |
Amperage Rating | 50 A | Wire Type | Back |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Configuration | NEMA 14-50R | Color | White |
Grounding | Grounding | Dimensions | 2.112 in L x 5.375 in W x 5.375 in H |
Mounting Type | Flush | UPC | 032664005695 |
Packages
1 - UNIT - 1 |