![hubrct220bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139406756.jpg?preset=medium)
HUBBELL RCT220BK 20Amp 125V Kitchen Counter Receptacle - Surface Mount, Black
Description
20A 125V Tamper-Resistant Pop-Up Counter Receptacle.FEATURES:- Spill water tested- Permanent installation ready (suitable for MC cable or non-metallic sheath cable)- Push down to pop-up function is rated for a minimum of 10,000 cycles- Easy installation - simply drop in and tighten
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Furniture Boxes |
Item Name | Kitchen Counter Receptacle | Type | Fabricated, Tamper-Resistant |
Size | Standard | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Material | 220 Meunt |
Color | Black | Mounting Type | Surface |
Standards | UL Listed, CSA Certified | Application | Power on Countertop |
UPC | 883778309489 |
Packages
1 - UNIT - 1 |