Abbotsford
hubrct220ni

HUBBELL RCT220NI 20Amp 125V Kitchen Counter Receptacle - Surface Mount, Nickel

Price $336.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:RCT220NI
Documents Documents

Description

20A 125V Tamper-Resistant Pop-Up Counter Receptacle.FEATURES:- Spill water tested- Permanent installation ready (suitable for- MC cable or non-metallic sheath cable)- Push down to pop-up function is rated for a minimum of 10,000 cyclesEasy installation - simply drop in and tighten


Spill water tested

UL Listed for countertop installation.

Permanent installation ready (suitable for MC cable or non-metallic sheath cable

Push down to pop-up function is rated for a minimum of 10,000 cycles

Easy installations - simply drop in and tighten.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Furniture Boxes
Item Name Kitchen Counter Receptacle Type Fabricated, Tamper-Resistant
Size Standard Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Material 220 Meunt
Color Nickel Mounting Type Surface
Standards UL Listed, CSA Certified Application Power on Countertop
UPC 883778309526

Packages

1 - UNIT - 1
Customers who bought this item also bought