Abbotsford
pasplt26251w

PASS & SEYMOUR PLT26251W 15Amp 125V NEMA 5-15R Heavy-Duty Spec Grade Plug Load Timer Receptacle, White

Price $131.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PLT26251W
Documents Documents

Description

FEATURES AND BENEFITS:• Receptacle compliant with 2014 NEC, CA Title 24, and ASHRAE 90.1. • Products meets requirements of UL498B: Receptacles with integral switching means. • Power button on face serves as a manual override to scheduled programs. • Two individual programs can be set to automatically control plug loads. • Corrosion-resistant, plated steel strap locked into face and back body to resist pulling away from face/body assembly. • Bottom half of device features a single receptacle that is automatically controlled by the time clock. • Clear LCD display shows program status, ON/OFF status, current time, and day of the week. • Feed-thru capability allows for downstream control of multiple receptacles. • Center panel flips open for easy, three button programming. • Permanently molded power symbol on face identitfies controlled receptacle in accordance with ASHRAE 90.1, NEC, and Title 24. • .032 inch think, brass triple-wipe power contracts for lasting retention. • Auto-ground eliminates the necessity to terminate grounding conductor in device.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Timer Receptacle Type Plugload
Size .78" (D) x 1.322" (W) x 3.281" (H) Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Connection Type Screw-Type Terminals
NEMA Rating 5-15R Conductor Size 14-10 AWG Copper
Material Thermoplastic Color White
Phase 1 Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 1.322 in W x 0.78 in D x 3.281 in H
Mounting Type Box Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL Listed, CSA Certified, RoHS Compliant
Application Commercial use UPC 785007040128

Packages

1 - UNIT - 1 10 - UNIT - 10 3600 - SKID - 3600
Customers who bought this item also bought