
LEVITON J-Box Surge Protective Kit (One Duplex Blue Receptacle)
Description
Leviton offers reliable surge protective AC Power Modules and J-Box kits. Both the AC Power Module and the J-Box kits work with the Series 140, 280 and 420 Structured Media Centers. Choose either surge protective for optimum protection or non-surge protective. The surge protected options provide EMI/RFI filtering that meets UL 1449 standards. The AC Power Modules feature two 15-Amp duplex receptacles and the J-Box kit features one 15-Amp duplex receptacle.
Specifications
Brand Name | Leviton | Sub Brand | SMC POWER MODULES |
Item Name | J-Box Surge Protective Kit | Type | AC Power Module,AC Power Module |
Voltage Rating | 120 V | Amperage Rating | 15 A |
NEMA Rating | NEMA 5-15R | Material | Steel |
Color | White | Includes | (2) Receptacle, Wallplate |
Standards | NEMA (WD-6), ANSI (C-73), UL Listed (E-13399), CSA C22.2 No. 42 (152105), NOM Certified (057) | Application | Hospitals, Residential |
UPC | 078477093849 |
Packages
1 - UNIT - 1 |