
PASS & SEYMOUR 5262-BLSP 15Amp 125V NEMA 5-15R Specification Grade Surge Protective Duplex Receptacle, Blue
Description
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt, Blue.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Surge Protection Receptacle with LED and Audible Alarm | Type | Duplex |
Grade | Specification | Size | 1.70 L x 1.25 W x 3.75 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wattage | Electrical power is expressed in Amps and Volts. | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side Wire |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Blue |
Dimensions | 1.7 in L x 1-1/4 in W x 3-3/4 in H | Mounting Type | Wall |
Temperature Rating | -20 to 55 °C Operating, -40 to 85 °C Storage | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | cUL Listed, UL 1449, 498, CSA C22.2 No. 42, ANSI/IEEE C62.41, ANSI/IEEE C62.45 | Application | Commercial Grade |
UPC | 785007193886 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |