Abbotsford
pastr5262isp

PASS & SEYMOUR TR5262ISP 15Amp 125V Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, Ivory

Price $115.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5262ISP
Documents Documents

Description

Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back & Side Wire, 15amp 125volt, Ivory.PRODUCT FEATURES:- RoHS Compliant - Dual mechanical shutter system to help prevent insertions of foreign objects. - Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. - .032 inch thick brass triple-wipe power contacts for lasting retention. - Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly. - Auto-ground clip assures positive ground. - Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protective Duplex Outlet Type Tamper-Resistant, Extra Heavy Duty
Grade Specification Size 1-3/4 in W x 0.94 in D x 3.82 in H
Voltage Rating 125 V Amperage Rating 15 A
NEMA Configuration 5-15R Connection Type Back and Side Wired
Material Thermoplastic Color Ivory
Frequency Rating 60 Hz Phase 1
Mounting Type Box Temperature Rating -20 °C to 55 °C
Application For Residential, Commercial Use UPC 785007020915

Packages

1 - UNIT - 1 10 - UNIT - 10 2100 - SKID - 2100