Abbotsford
pasigl1420r

PASS & SEYMOUR IGL1420R 20Amp 125/250V 4-Wire Turnlok® NEMA L1420 Single Receptacle - Isolated Ground, Orange

Price $87.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IGL1420R

Description

Turnlok Single Receptacle 4wire 20amp 125/250volt Isolated Ground.FEATURES AND BENEFITS:• RoHS Compliant• UL1449 (latest revision). (1.2 x 50µs 6000V,8 x 20µs 3000A).• 140 joules of energy absorption in each of the three modes.9,000 amps current handling capability in each of three modes; line to neutral, line to ground, neutral to ground.• 1 filtering capacitor for 7 to 1 average noise reduction.• Nominal let-through (suppressed) voltage in all 3 modes, 500V.• LED indicator light.• Response time less than 1 nanosecond for unmounted MOV.• Overcurrent protection in all 3 modes.• Electronic components potted for electrical, mechanical and thermal stability.• Thermal protection in all 3 modes.• Leakage current: 0.5 mA at 25°C/120VAC.• 3 18mm super MOVs to suppress transients in all modes – equally.• Common mode noise attenuation:500 KHz to 30 MHz; up to 35 dB(50 ohm source impedance)• Varistor voltage: 150V RMS. Back and side wire capability including ground terminal.• Operating temperature: -40°C to 85°C(-40°F to 185°F) Conforms to the latest revision ANSI/IEEE C62.41 (formerly IEEE 587), ANSI/IEEE C62.45.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Single Receptacles
Size 4.18 x 1.68 x 2 in Voltage Rating 125/250 V
Amperage Rating 20 A Number of Poles 3
Number of Wires 4 Material Nylon, Rubber
Color Gray Phase 3
Standards UL Listed Application Industrial Applications
UPC 785007142099

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought