COOPER INDUSTRIES TR7765BK-BOX 15Amp 125V Combination 3.6 A USB Charger with Duplex Receptacle, Black
Description
Eaton combination 3.6 A USB charger with duplex receptacle, 15 A, 125 V.
Specifications
Brand Name | Eaton | Item Name | Combination USB Charger with Duplex Receptacle |
Type | Decorator, Tamper-Resistant | Grade | Residential/Commercial |
Voltage Rating | 125 VAC, 5 VDC | Amperage Rating | 15 A at 125 VAC, 3 A at 5 VDC |
Wire Type | Grounding, Pre-Stripped | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R, 5-20R |
Connection Type | Wire Leads | NEMA Rating | NEMA 5-15R, 5-20R |
Conductor Size | 14-12 AWG | Material | Polycarbonate |
Color | Black | Series/Model | TR7765 |
Frequency Rating | 140 kHz | Terminal Connection | Screw Terminals/Side and Back Wire |
Dielectric Strength | 2000 V | Grounding | Yes |
Contact Material | 0.03 in Brass | Dimensions | 4.20 in L x 1.3 in W x 1.4 in H |
Temperature Rating | -20 to 60 °C | Environmental Conditions | Meets UL94 Requirements, V2 Rated |
Standards | cULus Listed, cULus Listed to UL498 and UL1310, File no. E15058 | Application | For Residential and Commercial |
UPC | 032664766985 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |