![pastp13bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974937.jpg?preset=medium)
PASS & SEYMOUR TP13BK 1-Gang Trademaster® Box Mounted Blank Wall Plate, Black
Description
1-Gang Trademaster® Box Mount Blank Wall Plate.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | Black |
Width | 2.937 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall, Flush, Screw |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007274714 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |