Abbotsford
cwdtr8355w

COOPER INDUSTRIES TR8355W 20Amp 125V 2-Pole/3-Wire Arrow Hart USB Charger with Hospital Grade Tamper Resistant Duplex Receptacle, White

Price $225.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR8355W

Description

The Arrow Hart 3.1A USB Charger with Hospital Grade Tamper Resistant Receptacle provides code compliance as well as convenience for today’s rapidly changing technologies. These robust receptacles are challenged on a daily basis to provide a consistent, reliable means of connectivity. Additionally, they provide flexibility and convenience by adding USB charging ports for charging most electronic components, including tablets, e-readers, smart phones, mp3 players, and more.DESIGN FEATURES:- Hospital grade AC duplex receptacle with two USB charging ports rated at 3.1A- Dual USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper resistant shutters provide compliance with 2014 NEC® Article 517.18(C) that states that receptacles located in pediatric areas of a hospital must be tamper resistant- Replaces a standard duplex receptacle- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name USB Charger and Duplex Receptacle Type Hospital Grade, Grounding
Voltage Rating 125 VAC, 5 VDC, 2000 V Dielectric Amperage Rating 3.1 A (USB), 20 A (Receptacle)
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Conductor Size 14-12 AWG
Material Thermoplastic Color White
Dimensions 1.3 in W x 1.52 in D x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed, NOM 426 UPC 032664741708

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
Customers who bought this item also bought