
PASS & SEYMOUR TR5262USB Fed Spec Grade USB Charger w/ Tamper-Resistant 15A Duplex Receptacle, Brown
Description
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES:- Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices.- AC receptacles available in 15 and 20A, 125V.- AC receptacles are tamper-resistant as standard: patented shutter system prevents improper insertion of foreign objects.- Multiple color options available.- Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.- Stainless steel auto-ground clips assure positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | USB Charger Duplex Receptacle | Type | Tamper-Resistant |
Size | 1.392" (D) x 1.693" (W) x 3.281" (H) | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back Wire,Side Wire |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Brown |
Finish | Matte | Phase | 1 |
Dielectric Strength | 2000 V | Dimensions | 1.693 in W x 1.39 in D x 3.28 in H |
Mounting Type | Box | Temperature Rating | -40 °C to 60 °C |
Includes | 5 VDC USB Port, USB Charger | Standards | UL, cULus Listed, CSA Listed, FSUL, RoHS Compliant |
Application | For Commercial Use | UPC | 785007031782 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2700 - SKID - 2700 |