![lutdvcl153pbr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571461.jpg?preset=medium)
LUTRON 150W 1-Pole/3-Way Diva C•L Dimmer, Brown
Description
C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. Gloss finishes.
Specifications
Brand Name | Diva | Sub Brand | Diva |
Type | 3-Way/Single-Pole,Dimmer | Size | 2.94 in |
Voltage Rating | 120 V | Color | Brown |
Mounting Type | Wallbox | Environmental Conditions | Indoor Use Only |
Standards | UL, CSA, NOM | Application | Lighting |
UPC | 027557003018 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |