
PASS & SEYMOUR TR5262USBI Fed Spec Grade USB Charger w/ Tamper-Resistant 15A Duplex Receptacle, Ivory
Description
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES:- Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices.- AC receptacles available in 15 and 20A, 125V.- AC receptacles are tamper-resistant as standard: patented shutter system prevents improper insertion of foreign objects.- Multiple color options available.- Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.- Stainless steel auto-ground clips assure positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | USB Duplex Receptacle | Type | Tamper-Resistant, Ultra Fast Plus Power Delivery USB Type C/C |
Grade | Federal Specification | Size | 1.392" (D) x 1.693" (W) x 3.281" (H) |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Ivory |
Phase | 1 | Dielectric Strength | 2000 V |
Dimensions | 1.693 in W x 1.392 in D x 3.281 in H | Mounting Type | Box |
Temperature Rating | -40 °C to 60 °C | Standards | cULus Listed, CSA Certified, UL Listed, FSUL Listed, UL 498, Federal Specification, RoHS Compliant |
Application | For Commercial Applications | UPC | 785007031775 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2700 - SKID - 2700 |