![passp33w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331962345.jpg?preset=medium)
PASS & SEYMOUR SP33-W 3-Gang Box Mounted Blank Plate, White
Description
3-Gang Box Mounted Blank Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Non-Reversing |
Number of Gangs | 3 | Length | 7.8 in |
Material | Thermoplastic | Color | White |
Width | 6.375 in | Thickness | 0.28 in |
Finish | Gloss | Mounting | Wall, Flush, Screw |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007186987 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |