Abbotsford
pasarusbw4

PASS & SEYMOUR ARUSBW4 2.1Amp 1-Module Half-Size USB Outlet, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARUSBW4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect wherever you’d like to charge smartphones and other devices, such as next to the nightstand or along kitchen counters.• The adorne USB Outlet lets you plug directly into the wall and skip searching for clunky cable connectors.• At 2.1A, this USB outlet offers enough power to quickly charge even large devices.• The Half-Size USB Outlet contains only one USB charging outlet. Pair with other devices such as adorne Switches and Dimmers for more functionality in a single wall plate.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name USB Outlet Type Half-Size
Grade Residential Voltage Rating 5 VDC
Amperage Rating 2.1 A Wattage 11 W
Connection Type Back and Side Wire NEMA Rating USB
Conductor Size 14-10 AWG Material Thermoplastic
Color White Phase 1
Mounting Type Box Standards cULus Listed
Application Residential Outlet UPC 785007022674

Packages

1 - UNIT - 1 4 - UNIT - 4