Abbotsford
pasagftr2153w4

PASS & SEYMOUR AGFTR2153W4 15Amp Plus-Size Tamper Resistant GFCI Outlet, White

Price $75.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AGFTR2153W4

Description

USAGE:- Perfect for plugging in larger items in kitchens, bathrooms or outdoor spaces.- GFCIs protect you from serious injury due to electric shock. They are required by National Electrical Code in kitchens, bathrooms, and outdoor locations.- This item performs an automatic test every three seconds —preventing the unsafe condition of power without protection.- With SafeLock Protection, power to the outlet will be disconnected if components are damaged and protection is lost.- With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.- The adorne Plus-Size Outlet offers greater plug capacity to accommodate larger products and features a classic look.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Straight Blade Duplex GFCI Receptacle Type Plus-Size, Tamper-Resistant
Grade Residential Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Connection Type Back and Side Wired Material Polycarbonate
Color White Finish Matte
Frequency Rating 60 Hz Phase 1
Trip Level 4 - 6 mA Trip Time 0.025 sec
Dimensions 1.82 in L x 1.76 in W x 3 in H Mounting Type Box
Standards cULus Listed Application Residential Outlet
UPC 785007052657

Packages

1 - UNIT - 1 4 - UNIT - 4