
TECHSPAN 35-3457 6/3Amp 125/250V Techspan Standard Push-Button Switch, OFF-(ON), N.O. SPST, Black
Description
Standard pushbutton. OFF-(ON) circuit function. Black actuator colour, plastic material. Sc terminal type.
Specifications
Brand Name | Techspan | Item Name | Push Button Switch |
Action | On/Off | Actuator Type | Push Button |
Contact Configuration | SPST - 1 NO | Color | Black |
Base Material | Plastic | Mounting Type | Screw |
UPC | 776856164899 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |